Beli hydraulic hand pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Enerpac Pump Hydraulic Hand and Cylinder Set (Pompa Tangan Hidrolik)Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 31160000
- Enerpac Hydraulic Hand Pump, 2 SpeedDeskripsi:Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industriatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 1st Stage (bar): 13
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Maximum Flow Rated Pressure (cm³/stroke): 0.90
- Piston Stroke (mm): 12.7
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- SUPER TOOL Hand Operated Hydraulic PumpDeskripsi:Hand - Operated Hydraulic Pump, Alumunium Alloy Body.
- Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
- Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual)Deskripsi:Lightweight and portable, this lightweight, portable hand pump can be used with Greenlee punch driversOperates in any positionSingle speedRugged steel pump body reservoir with cast aluminum handleHas mounting holes for easy permanent mountingatribut:
- Type: Hydraulic hand pump
- Pressure Rating: 6500 PSI
- Application: Hydraulic hand pump for use with Greenlee punch drivers
- Barton Tools Hydraulic Hand Pumpatribut:
- Working Pressure (Bar): 700
- Pump System: Single Acting
- Masada Hydraulic PumpDeskripsi:-Manual hydraulic pump available for work in all directions of 360 degrees.-2-speed pump of an automatic high/low pressure switching type for both 10 tons and 20 tons.-It discharges on the low pressure side and pushes up the plunger at a speed 6.5 times faster than that of a single type pump when a load is high. Furthermore, it changes to the high pressure side that generates a power of 70MPa when a load is applied and the work efficiency is significantly improved.atribut:
- Maximum Working Pressure: 70MPa
- FACOM Hydraulic Hand Pumpatribut:
- Length (mm): 450
- Width (mm): 170
- Barton Tools Hydraulic Hand Pump Aluminumatribut:
- Working Pressure (Bar): 700
- Pump System: Single Acting
- Oil Displacement Pressure per Stroke (cm³): 13 (Low) 2.3 (High)
- Enerpac Hydraulic Hand Pump, 2 Speed , 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Piston Stroke (mm): 25.4
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- Enerpac Hydraulic Hand Pump, Single SpeedDeskripsi:Product Lines : Industrial Tools, Workholding Tools- Lightweight and compact design- Durable glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance- Two-speed operation on most models reduces handle strokes by as much as 78% over single speed pumps- Lower handle effort to minimize operator fatigue- Handle lock and lightweight construction for easy carrying- Large oil capacities to power a wide range of cylinders or tools- Non-conductive fiberglass handle for operator safety- Internal pressure relief valve for overload protectionatribut:
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
- Riken Kiki Hydraulic Pumpatribut:
- Maximum Low Usage Pressure (MPa): 2
- Maximum High Usage Pressure (MPa): 70
- Discharge Port Diameter (Rc): 3/8
- Greenlee Hydraulic Knockout Kit with Hand Pump (Pompa Puncher Hidrolik)Deskripsi:11-Ton Hydraulic Knockout Kit with Hand Pump and Slug-Buster® 1/2" - 4"- Knurled edge on punches for better grip- Knockout set features new die design optimized for widest range of materials and drivers- Laser markings for quick part identification. Alignment markings for improved accuracy.- Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Hex key access for easy removal from tool.- Compatibility - Works with all Greenlee knockouts. Same draw studs used with Intelli-PUNCH™, LS50L2 and 746A ram- Punches, dies, draw studs and case made in the USA- Driver manufactured in the USA from US and global componentsatribut:
- Type: 11-Ton Hydraulic Knockout Kit with Hand Pump
- Hole Size (inch): 0.89 - 4.54
- Size Knockouts (inch): 1/2 - 4
- Material: Punch up to 10ga mild steel or 12ga stainless steel
- FLUKE Hydraulic Test Pump Kit 0 to 10000Deskripsi:Rugged, high-quality premium hydraulic pressure pump kit for fast and accurate test results generates pressure up to 10,000 psi, 690 bar. Includes the 700HTP-2 hydraulic hand pump, premium test hoses and adapters, and protective hard case. Combine with any Fluke 700G Series Gauge, 1,000 psi (69 bar) range or greater, to make a complete pressure testing kit. Generate pressure up to 10,000 psi, 690 bar with the included 700HTP-2 test pump. Connect the 700G Series Gauge, directly to the HTP-2 hand pump with premium no tools required adapter. Includes 700TTH 10K premium/no tools required transmitter test hose kit and adapters for connecting to the pressure device to be tested. Hard case protects pump and gauge and allows gauge to remain connected to the pump.atribut:
- Pressure (psi): up to 10000 (690bar)
- KUKKO Hydraulic Hand Pump Gauge and HosesDeskripsi:Product YHP-325 Hand pump with hose, pressure gauge The hydraulic hand pump, pressure gauge, and hose are used with pullers from the KUKKO hydraulic program in crafts, industry, and workshops. The YHP series includes high-pressure hydraulic hand pumps, pressure gauges, and hoses as well as various connections and adapters. Application For hydraulic use of pullers in craft, industry, and workshop.atribut:
- CO₂ Footprint (kg CO₂e): 1.97
- Global Sales Capability Given: Yes (REACH, RoHS, POP, PROP65, TSCA)
- Maximum Hydraulic Pressure (bar): 700
- Maximum Tractive Force (t): 50 (55.12US t. sh.)
- Usable Oil Volume (cm³): 0.0006
- Enerpac Hydraulic Cylinder Flat-JacDeskripsi:Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- ESCO Pallet Truck Roller 82X60mm (Roda Truk Palet)atribut:
- Allowable Load (kg): 440
Daftar Harga hydraulic hand pump Terbaru November 2026
| Enerpac Pump Hydraulic Hand and Cylinder Set (Pompa Tangan Hidrolik) | Rp85.999.900 |
| Enerpac Hydraulic Hand Pump, 2 Speed | Rp14.999.900 |
| SUPER TOOL Hand Operated Hydraulic Pump | Rp5.099.900 |
| Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi | Rp13.999.900 |
| Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual) | Rp20.999.900 |
| Barton Tools Hydraulic Hand Pump | Rp869.900 |
| Wipro Pump Untuk Hydraulic Press | Rp1.599.900 |
| MAXPRO Hydraulic Hand Pump | Rp869.900 |
| Masada Hydraulic Pump | Rp10.999.900 |
| FACOM Hydraulic Hand Pump | Rp42.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/dbP111319479-1.jpg)



/q7P107736943-1.jpg)










/ikP110172668-1.jpg)



/ekP117349524-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)